HMND EP3024 E-PANEL FITS 30 X 24

Item #: 1263344

Cat #: EP3024

UPC: 623980914732

Company wide:
0 in stock
HAM EP3024 E-PANEL FITS 30 X

Overview

HAM EP3024 E-PANEL FITS 30 X
Also known as: 623980914732, EP3024, HAMEP3024

Specifications

Material: Steel
Width: 22.200 in
Height: 28.200 in
Material: Steel
Height: 28.200 in
Width: 22.200 in