HMND EP1612 E-PANEL FITS 16 X 12

Item #: 1263324

Cat #: EP1612

UPC: 623980914626

Company wide:
0 in stock
HAM EP1612 E-PANEL FITS 16 X

Overview

HAM EP1612 E-PANEL FITS 16 X
Also known as: 623980914626, EP1612, HAMEP1612

Specifications

Material: Steel
Height: 14.200 in
Width: 10.200 in
Material: Steel
Width: 10.200 in
Height: 14.200 in