NEMA12 LAY-IN WW

Item #: 1263253

Cat #: 1485E6

UPC: 623980452845

Company wide:
0 in stock
Documents & Guides
N12 Wireway, Straight Section - 8 x 8 x 6 - Steel/Gray

Overview

N12 Wireway, Straight Section - 8 x 8 x 6 - Steel/Gray
Also known as: 623980452845, 1485E6, HAM1485E6

Specifications

Length: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 6 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel