6" x 6" Wireway Telescope Fitting

Item #: 1263193

Cat #: 1485DFF

UPC: 623980418056

Company wide:
0 in stock
Documents & Guides
6" x 6" Wireway Flexible Telescope Fitting

Overview

6" x 6" Wireway Flexible Telescope Fitting

Allows for easy alignment of sections or fittings


Also known as: 623980418056, 1485DFF, HAM1485DFF

Specifications

Height: 6 in
Width: 6 in
Height: 6 in
Width: 6 in