3" NIPPLE

Item #: 1263141

Cat #: 1485CM3

UPC: 623980449609

Company wide:
0 in stock
Documents & Guides
N12 Wireway, 3" Nipple - Fits 4 x 4 - Steel/Gray

Overview

N12 Wireway, 3" Nipple - Fits 4 x 4 - Steel/Gray
Also known as: 623980449609, 1485CM3, HAM1485CM3

Specifications

Width: 4 in
Height: 4 in
Length: 3 in
Material: Steel
Width: 4 in
Length: 3 in
Height: 4 in
Material: Steel