HAM EN4SD423612GY ECLIPSE N4

Item #: 1263118

Cat #: EN4SD423612GY

UPC: 623980447414

Company wide:
0 in stock
Documents & Guides
HAM EN4SD423612GY ECLIPSE N4

Overview

HAM EN4SD423612GY ECLIPSE N4
Also known as: 623980447414, EN4SD423612GY, HAMEN4SD423612GY

Specifications

Height: 42 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4
Height: 42 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 36 in
Depth: 12 in