BOX CONNECTOR

Item #: 1263063

Cat #: 1485BK

UPC: 623980447605

Company wide:
0 in stock
Documents & Guides
N12 Wireway, Box Connector - Fits 2.5 x 2.5 - Steel/Gray

Overview

N12 Wireway, Box Connector - Fits 2.5 x 2.5 - Steel/Gray
Also known as: 623980447605, 1485BK, HAM1485BK

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray