NEMA12 LAY-IN WW 3WT

Item #: 1263047

Cat #: 1485B6

UPC: 623980446103

Company wide:
0 in stock
Documents & Guides
N12 Wireway, Straight Section - 2.5 x 2.5 x 6 - Steel/Gray

Overview

N12 Wireway, Straight Section - 2.5 x 2.5 x 6 - Steel/Gray
Also known as: 623980446103, 1485B6, HAM1485B6

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 6 in
Color: Gray
Material: Steel
Width: 2 1/2 in
Length: 6 in
Material: Steel
Height: 2 1/2 in
Color: Gray