45" ELBOW OUTSIDE OPENING

Item #: 1263045

Cat #: 1485B4Q

UPC: 623980447001

Company wide:
0 in stock
Documents & Guides
N12 Wireway, 45 Elbow, Outside Open - Fits 2.5 x 2.5 - Steel/Gray

Overview

N12 Wireway, 45 Elbow, Outside Open - Fits 2.5 x 2.5 - Steel/Gray
Also known as: 623980447001, 1485B4Q, HAM1485B4Q

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Material: Steel
Angle: 45°
IP/NEMA Rating: NEMA 12
Width: 2 1/2 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 2 1/2 in
Angle: 45°