Type 4 Mild Steel Wallmount Enclosure, 20x20x12"

Item #: 1262566

Cat #: EN4SD202012GY

UPC: 623980447322

Company wide:
0 in stock
Documents & Guides
Type 4 Mild Steel Wallmount Enclosure, 20" x 20" x 12"

Overview

Type 4 Mild Steel Wallmount Enclosure, 20" x 20" x 12"
Also known as: 623980447322, EN4SD202012GY, HAMEN4SD202012GY

Specifications

Material: Steel
Material: Steel