P-BTN ENC 8X4

Item #: 1262536

Cat #: 1437C

UPC: 623980411408

Company wide:
0 in stock
Documents & Guides
Pushbutton Encl - Extra Deep - 3 PB x 30.5mm - Steel/Gray

Overview

Pushbutton Encl - Extra Deep - 3 PB x 30.5mm - Steel/Gray
Also known as: 623980411408, 1437C, HAM1437C

Specifications

Color: Gray
Material: Steel
Mounting: Wall
Color: Gray
Mounting: Wall
Material: Steel