HAMEJ12126SS W/BACK PAN

Item #: 1262134

Cat #: EJ12126SS

UPC: 623980190563

Company wide:
0 in stock
Documents & Guides
HAMEJ12126SS W/BACK PAN

Overview

HAMEJ12126SS W/BACK PAN
Also known as: 623980190563, EJ12126SS, HAMEJ12126SS

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Stainless Steel