Junction Box, Wall Mount, NEMA 4X, Hinge Cover, 12 x 10 x 8", Stainless Steel

Item #: 1262112

Cat #: EJ12108SS

UPC: 623980173467

Company wide:
0 in stock
Junction Box, Wall Mount, NEMA 4X, Hinge Cover With Quarter Turn Latch, 12 x 10 x 8 Inch, Stainless Steel 304 With Brushed Finish

Overview

Junction Box, Wall Mount, NEMA 4X, Hinge Cover With Quarter Turn Latch, 12 x 10 x 8 Inch, Stainless Steel 304 With Brushed Finish

Engineered for demanding environments, this versatile enclosure is ideal for instrument housings, electric, hydraulic, or pneumatic controls, junction boxes, and terminal wiring. It delivers reliable protection in washdown and very wet conditions, and is available with corrosion-resistant options for harsh applications. For high-temperature installations, a gasket retainer may be required—please consult the factory for guidance and specification support.

Also known as: 623980173467, EJ12108SS, HAMEJ12108SS

Features & Benefits

  • Body and cover are formed from 16 guage 304 or 316 stainless steel.
  • Smooth, continuously welded seams without knockouts, cutouts, or holes.
  • Formed lip on enclosure to exclude flowing liquids and contaminants.
  • A bonding stud is provided on the door and a grounding stud is provided on the enclosure
  • Models larger than 4"x4" include a removable 14 gauge galvanized inner panel.
  • Grounding and panel mounting hardware provided.

Specifications

Height: 12 in
Depth: 8 in
Width: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Height: 12 in
Width: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Mounting: Wall
Material: Stainless Steel 304