Junction Box, NEMA 4, 10 x 8 x 6", Steel

Item #: 1262072

Cat #: EJ1086

UPC: 623980357737

Company wide:
0 in stock
Documents & Guides
Junction Box With Continuous Hinge Cover, Quarter Turn Latch, NEMA 4, 10 x 8 x 6 Inch, Steel/Gray Finish

Overview

Junction Box With Continuous Hinge Cover, Quarter Turn Latch, NEMA 4, 10 x 8 x 6 Inch, Steel/Gray Finish
Also known as: 623980357737, EJ1086, HAMEJ1086

Specifications

Depth: 6 in
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4
Depth: 6 in
Material: Steel
Mounting: Wall
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4