Free-Standing Enclosure, NEMA 12, Single Door

Item #: 1261886

Cat #: 1418Y18

UPC: 623980374406

Company wide:
0 in stock
Documents & Guides
Free-Standing Enclosure, NEMA 12, Single Door, Continuous Hinge With Handle, 72 x 36 x 18 Inch, Steel/Gray Finish

Overview

Free-Standing Enclosure, NEMA 12, Single Door, Continuous Hinge With Handle, 72 x 36 x 18 Inch, Steel/Gray Finish
Also known as: 623980374406, 1418Y18, HAM1418Y18

Specifications

Depth: 18 in
Height: 72 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 18 in
Width: 36 in
IP/NEMA Rating: NEMA 12
Height: 72 in
Material: Steel