AIR CONDIT 2500BTU 230V LG

Item #: 1261690

Cat #: DTS3041A230LG

UPC: 623980009957

Company wide:
0 in stock
Documents & Guides
AIR CONDIT 2500BTU 230V LG

Overview

AIR CONDIT 2500BTU 230V LG
Also known as: 623980009957, DTS3041A230LG, HAMDTS3041A230LG

Specifications

No Specifications Available