Wall Mount Enclosure, Continuous Hinge, NEMA 4X, 48 x 36 x 8", Stainless Steel

Item #: 1261637

Cat #: 1418N4S16S8

UPC: 623980149219

Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4X, 48 Inch x 36 Inch x 8 Inch, 316 Stainless Steel

Overview

Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4X, 48 Inch x 36 Inch x 8 Inch, 316 Stainless Steel

Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.

Also known as: 623980149219, 1418N4S16S8, HAM1418N4S16S8

Specifications

Depth: 8 in
Color: Gray
Height: 48 in
Material: Stainless Steel
Width: 36 in
Mounting: Wall
Depth: 8 in
Height: 48 in
Width: 36 in
Color: Gray
Material: Stainless Steel
Mounting: Wall