Wall-Mount Enclosure, NEMA 4, 24 x 24 x 8", Steel

Item #: 1261521

Cat #: 1418N4J8

UPC: 623980380407

Company wide:
0 in stock
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Clamps, 24 x 24 x 8 Inch, Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Hinge Cover With Clamps, 24 x 24 x 8 Inch, Steel/Gray Finish
Also known as: 623980380407, 1418N4J8, HAM1418N4J8

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4
Width: 24 in
Height: 24 in
Mounting: Wall
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 4