Enclosure, NEMA 12, Continuous Hinge, 24" x 24" x 8"

Item #: 1261276

Cat #: 1418J8

UPC: 623980366609

Company wide:
0 in stock
Enclosure, Wall-Mount, NEMA 12, Continuous Hinge with Clamps, 24 x 24 x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Wall-Mount, NEMA 12, Continuous Hinge with Clamps, 24 x 24 x 8 Inch, Steel/Gray Powder Coat
Also known as: 623980366609, 1418J8, HAM1418J8

Specifications

Material: Steel
Mounting: Wall
Material: Steel
Mounting: Wall