Center Support For 8” Wide Tray

Item #: 1261195

Cat #: CENTERSUPT8

UPC:

$ 18.13 EA
Company wide:
239 in stock
Documents & Guides
Center Support For 8” Wide Tray, Zinc-Plated Steel

Overview

Center Support For 8” Wide Tray, Zinc-Plated Steel

WBT was created to offer the best in cable management products to the market today. WBT’s industry leaders reviewed every tray construction, hardware bracket and splice solution, asking, how can we make it better, easier and faster to install?

Also known as: CENTERSUPT8, WBTCENTERSUPT8

Specifications

Width: 8 in
Finish: Zinc Plated
Width: 8 in
Finish: Zinc Plated