Freestanding Enclosure, Two Door, NEMA 12, 90 x 72 x 20", Steel

Item #: 1261191

Cat #: 1418BY20

UPC: 623980801131

Company wide:
0 in stock
Freestanding Enclosure, Two Door With Three Point Latch, NEMA 12, 90 x 72 x 20 Inch, Steel With Gray Powder Coat Finish

Overview

Freestanding Enclosure, Two Door With Three Point Latch, NEMA 12, 90 x 72 x 20 Inch, Steel With Gray Powder Coat Finish

Hammond's two door freestanding enclosure is designed to house electrical, electronic, hydraulic, or pneumatic controls with provisions for panel mounting or rack mounting of equipment.

Also known as: 623980801131, 1418BY20, HAM1418BY20

Specifications

Depth: 20 in
Width: 72 in
Material: Steel
Height: 90 in
IP/NEMA Rating: NEMA 12
Depth: 20 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 72 in
Height: 90 in