Double Splice, Zinc-Plated Finish

Item #: 1261138

Cat #: DOUBLESPLICE

UPC:

Company wide:
0 in stock
Documents & Guides
Double Splice, Zinc-Plated Finish, 3-Piece Combination: Bolt, Washer and Nut, For Use with 4"-8" Depth Trays

Overview

Double Splice, Zinc-Plated Finish, 3-Piece Combination: Bolt, Washer and Nut, For Use with 4"-8" Depth Trays

WBT introduces the Double Splice. Bolted tray connections are the most robust and offer the best tray grounding pathway of any splice option, and we’ve eliminated over 50% of the material cost and installation time with Double Splice. Tray widths up to 12” only require 2 splices, and most larger sizes only require 3. This is a huge change from previous installs, sometimes requiring up to and over 8 splice points. Double Splice is more secure, provides faster installs, and still affords the UL Classification for properly bonding and grounding tray runs. Double Splice is the fastest/most secure bolted splice option available, period! Don’t risk tray failure by installing anything less.

Also known as: DOUBLESPLICE, WBTDOUBLESPLICE

Specifications

Finish: Zinc Plated
Finish: Zinc Plated