4" Deep Tray, Shaped

Item #: 1261118

Cat #: WBT4X8S

UPC:

$ 106.76 EA
Company wide:
128 in stock
Documents & Guides
4 Inch Deep Tray, Shaped, 8 Inch Wide

Overview

4 Inch Deep Tray, Shaped, 8 Inch Wide

The construction of nVent CADDY WBT Performance Cable Tray shaped tray eliminates stress and pressure point on today’s high speed/performance cabling media. Minimally 400% increased support, and cable strain is reduced up to 65%

Also known as: WBT4X8S, WBTWBT4X8S

Specifications

Depth: 4 in
Width: 8 in
Depth: 4 in
Width: 8 in

Customer Reviews

No reviews for this product
(0)