Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"

Item #: 1261101

Cat #: 1414PHE

UPC: 623980348407

Company wide:
0 in stock
Junction Box, NEMA 12, Continuous Hinge with Clamps, Inner Panel, 6 x 6 x 4 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Continuous Hinge with Clamps, Inner Panel, 6 x 6 x 4 Inch, Steel/Gray Powder Coat
Also known as: 623980348407, 1414PHE, HAM1414PHE

Specifications

Color: Gray
Material: Steel
Mounting: Wall
Color: Gray
Mounting: Wall
Material: Steel