HAM 1414N4PHSSE N4 HINGE SS B

Item #: 1261046

Cat #: 1414N4PHSSE

UPC: 623980354002

Company wide:
0 in stock
Documents & Guides
HAM 1414N4PHSSE N4 HINGE SS B

Overview

HAM 1414N4PHSSE N4 HINGE SS B
Also known as: 623980354002, 1414N4PHSSE, HAM1414N4PHSSE

Specifications

Depth: 4 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Height: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in