Flexvolt® 20V/60V MAX* 12.0 Ah Battery

Item #: 1260853
Cat #: DCB612
UPC: 885911595728
$ 319.00 EA
Company wide:
8 in stock
Documents & Guides
Flexvolt® 20V/60V MAX*, Average Capacity: 12.0 Ah, Includes: (1) Battery

Overview

Flexvolt® 20V/60V MAX*, Average Capacity: 12.0 Ah, Includes: (1) Battery
The FLEXVOLT® 20V/60V MAX* 12.0 Ah Battery provides up to 8X runtime** in 20V MAX and delivers ultimate power in 60V MAX* and 120V MAX* cordless tools. It changes voltage when you go from 20V MAX* to 60V MAX* tools. Lithium Ion technology delivers performance in the same size as our 9.0 Ah Battery, so it is more powerful in as compact a package as possible. It also includes a built-in LED Fuel Gauge for instant charge status, and is compatible with 20V MAX* tools and chargers.
Also known as: 885911595728, DCB612, DEWDCB612

Specifications

Type: Battery
Type: Battery

Customer Reviews

No reviews for this product
(0)