LED FLOODLIGHT MINI 50W-5400LM 5000K B

Item #: 1260841

Cat #: FLJ5C50KYU

UPC: 031293096166

Company wide:
0 in stock
Documents & Guides
LED FLOODLIGHT MINI 50W-5400LM 5000K B

Overview

LED FLOODLIGHT MINI 50W-5400LM 5000K B
Also known as: 031293096166, FLJ5C50KYU, EIKFLJ5C50KYU

Specifications

No Specifications Available