600A RATING PLUG

Item #: 1260820

Cat #: SRPG600B600

UPC: 783164213683

Call for price
Company wide:
0 in stock
Documents & Guides
GED SRPG600B600 600A RATING PLUG

Overview

GED SRPG600B600 600A RATING PLUG
Also known as: 783164213683, SRPG600B600, GENSRPG600B600

Specifications

Poles: 3
Amps: 600
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 600
Volts AC: 600