4' 25W T5 LED Lamp, 50K

Item #: 1260806

Cat #: S29719

UPC: 045923297199

Company wide:
0 in stock
Documents & Guides
T5 LED, Miniature Bi-Pin Base, 25W, 120-277V, Lumens: 3300, Color Temperature: 5000K; Rated Life: 50,000

Overview

T5 LED, Miniature Bi-Pin Base, 25W, 120-277V, Lumens: 3300, Color Temperature: 5000K; Rated Life: 50,000
Also known as: 045923297199, S29719, SATS29719

Specifications

Lumens: 3300
Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Lumens: 3300
Wattage: 25
Color Rendering Index (CRI): 83
Dimmable: No
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)