Cable Tie/OS Fir Tree, 7.6–8.4 mm/9.1", Gray

Item #: 1260768

Cat #: 157-00120

UPC: 089306343806

$ 0.55 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Offset Fir Tree with Disc, 25 mm Offset, 9.1"L, 7.6–8.4 mm Hole, PA66HIRHS, Gray

Overview

1-Piece Cable Tie/Offset Fir Tree with Disc, 25 mm Offset, 9.1"L, 7.6–8.4 mm Hole, PA66HIRHS, Gray

Offset cable ties route and position bundles away from a mounting hole. Rigid offset bar eliminates potential bending of wire or cables once installed. Multiple offset distances and fir tree sizes cover the majority of industry offset applications. The tie strap’s outside serration design provides a smooth surface to protect soft bundles. HellermannTyton’s one-piece mounting ties offer a complete solution by both bundling and mounting. Their ideal combination of high-specification materials and superior design suit the needs of complex applications.

Also known as: 089306343806, 157-00120, TYN15700120

Specifications

Color: Gray
Length: 9.125 in
Color: Gray
Length: 9.125 in