Cable Tie/Offset Fir Tree, 6.1–7mm/9.1", Gray

Item #: 1260767

Cat #: 157-00119

UPC: 089306343813

$ 0.53 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Offset Fir Tree with Disc, 25 mm Offset, 9.1"L, 6.1–7mm Hole, PA66HIRHS, Gray

Overview

1-Piece Cable Tie/Offset Fir Tree with Disc, 25 mm Offset, 9.1"L, 6.1–7mm Hole, PA66HIRHS, Gray

Offset cable ties route and position bundles away from a mounting hole. Rigid offset bar eliminates potential bending of wire or cables once installed. Multiple offset distances and fir tree sizes cover the majority of industry offset applications. The tie strap’s outside serration design provides a smooth surface to protect soft bundles. HellermannTyton’s one-piece mounting ties offer a complete solution by both bundling and mounting. Their ideal combination of high-specification materials and superior design suit the needs of complex applications.

Also known as: 089306343813, 157-00119, TYN15700119

Specifications

Color: Gray
Length: 9.125 in
Color: Gray
Length: 9.125 in