Cable Tie/Offset Fir Tree, FT6, 9.1". Black

Item #: 1260761

Cat #: 157-00217

UPC: 089306379478

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Offset Fir Tree with Disc, 25 mm, FT6, 9.1"L, 50lb Tensile Strength, PA66HIRHS, Black

Overview

1-Piece Cable Tie/Offset Fir Tree with Disc, 25 mm, FT6, 9.1"L, 50lb Tensile Strength, PA66HIRHS, Black

Offset cable ties route and position bundles away from a mounting hole. Rigid offset bar eliminates potential bending of wire or cables once installed. Multiple offset distances and fir tree sizes cover the majority of industry offset applications. The tie strap’s outside serration design provides a smooth surface to protect soft bundles. HellermannTyton’s one-piece mounting ties offer a complete solution by both bundling and mounting. Their ideal combination of high-specification materials and superior design suit the needs of complex applications.

Also known as: 089306379478, 157-00217, TYN15700217

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 9.100 in
Color: Black
Length: 9.100 in
Weight Capacity: 50 lbs