Cable Ties for AT2060, 30lb, Black

Item #: 1260757

Cat #: T30RA300HS

UPC: 089306233060

$ 0.23 EA
Company wide:
0 in stock
Documents & Guides
Cable Ties for AT2060, 30lb Tensile Strength, PA66HS, Black, 30/bandolier, 600/pkg

Overview

Cable Ties for AT2060, 30lb Tensile Strength, PA66HS, Black, 30/bandolier, 600/pkg

Includes AT2060 tool, power supply, power cord, tool cord, and mantenance and operation manual.

Also known as: 089306233060, T30RA300HS, TYNT30RA300HS

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 6.300 in
Size: Standard
Width: 0.100 in
Material: Nylon
Color: Black
Weight Capacity: 30 lbs
Length: 6.300 in