Cable Ties for AT2060, 30lb, Natural

Item #: 1260755

Cat #: T30RA3000

UPC: 089306233091

$ 698.76 EA
Company wide:
0 in stock
Documents & Guides
Cable Ties for AT2060, 30lb Tensile Strength, PA66, Natural, 3000/reel

Overview

Cable Ties for AT2060, 30lb Tensile Strength, PA66, Natural, 3000/reel

Cable ties for use with HellermannTyton's AT2060 automatic cable tie tool

Also known as: 089306233091, T30RA3000, TYNT30RA3000

Specifications

Size: Standard
Color: Natural
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 6.300 in
Size: Standard
Width: 0.100 in
Material: Nylon
Color: Natural
Weight Capacity: 30 lbs
Length: 6.300 in