M8 Stud Mount Tie, 7.5", Black

Item #: 1260749

Cat #: 157-00290

UPC: 089306424895

$ 0.52 EA
Company wide:
0 in stock
Documents & Guides
M8 Stud Mount Tie, 7.5" Tie, 80lb Tensile Strength, PA66HIRHS, Black

Overview

M8 Stud Mount Tie, 7.5" Tie, 80lb Tensile Strength, PA66HIRHS, Black

Stud Mount Ties offer outstanding stud retention. With their low insertion force and high extraction performance, HellermannTyton mounting ties offer the ideal combination of high-grade materials and superior design to suit the mounting and bundling needs of complex applications. Available in standard and high-heat material options.

Also known as: 089306424895, 157-00290, TYN15700290

Specifications

Color: Black
Weight Capacity: 80 lbs
Length: 7.500 in
Color: Black
Length: 7.500 in
Weight Capacity: 80 lbs