M8 Stud Mount Tie, 7.5", Brown

Item #: 1260747

Cat #: 157-00293

UPC: 089306424901

$ 1.03 EA
Company wide:
0 in stock
Documents & Guides
M8 Stud Mount Tie, 7.5" Tie, 80lb Tensile Strength, PA46, Brown

Overview

M8 Stud Mount Tie, 7.5" Tie, 80lb Tensile Strength, PA46, Brown

Stud Mount Ties offer outstanding stud retention. With their low insertion force and high extraction performance, HellermannTyton mounting ties offer the ideal combination of high-grade materials and superior design to suit the mounting and bundling needs of complex applications. Available in standard and high-heat material options.

Also known as: 089306424901, 157-00293, TYN15700293

Specifications

Color: Brown
Weight Capacity: 80 lbs
Length: 7.500 in
Color: Brown
Length: 7.500 in
Weight Capacity: 80 lbs