M5/T5/M6/T6 Stud Mount Tie, 7.5"/50lb, Black

Item #: 1260745

Cat #: 157-00233

UPC: 089306379683

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
M5/T5/M6/T6 Stud Mount Tie, 7.5" Tie, 50lb Tensile Strength, PA66HIRHS, Black

Overview

M5/T5/M6/T6 Stud Mount Tie, 7.5" Tie, 50lb Tensile Strength, PA66HIRHS, Black

One-piece mounting ties offer a complete solution by both bundling cable and at the same time providing a mounting solution. HellermannTyton’s one-piece mounting ties offer the ideal combination of high specification materials and superior design to suit the mounting and bundling needs of complex applications.

Also known as: 089306379683, 157-00233, TYN15700233

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 7.500 in
Color: Black
Length: 7.500 in
Weight Capacity: 50 lbs