Cable Tie for AT2000, 18lb, Black

Item #: 1260742

Cat #: T18RA50HSW

UPC: 089306182689

$ 0.21 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie for AT2000, 18lb Tensile Strength, PA66HS, Black, 50/bandolier, 500/pkg

Overview

Cable Tie for AT2000, 18lb Tensile Strength, PA66HS, Black, 50/bandolier, 500/pkg

HellermannTyton's AT2000 is designed to use 18 lb. cable ties and will fasten bundles up to 3/4" diameter. Engineered specifically for automatic cable tie assembly, these ties are offered in varying material compositions and colors, so manufacturers can select the ties that meet the application requirements and industry best practices.

Also known as: 089306182689, T18RA50HSW, TYNT18RA50HSW

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Color: Black
Length: 4 in
Material: Nylon