AT2000 Cable Tie, 18lb, Natural, 5000/Reel

Item #: 1260735

Cat #: 120-05015

UPC: 089306316442

$ 1538.10 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie for AT2000, 18lb Tensile Strength, PA46, Natural, 5000/reel

Overview

Cable Tie for AT2000, 18lb Tensile Strength, PA46, Natural, 5000/reel

HellermannTyton's AT2000 is designed to use 18 lb. cable ties and will fasten bundles up to 3/4" diameter. Engineered specifically for automatic cable tie assembly, these ties are offered in varying material compositions and colors, so manufacturers can select the ties that meet the application requirements and industry best practices.

Also known as: 089306316442, 120-05015, TYN12005015

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon 46
Color: Natural
Material: Nylon 46
Weight Capacity: 18 lbs