
M8 Stud Mount Tie, 7.5"/80lb, Black
Item #: 1260734
Cat #: 157-00340
UPC: 089306422365
$ 0.52 EA
Company wide:
0
in stock
Documents & Guides
Low-Profile M8 Stud Mount Tie, 7.5" Tie, 80lb Tensile Strength, PA66HIRHS, Black
Overview
Low-Profile M8 Stud Mount Tie, 7.5" Tie, 80lb Tensile Strength, PA66HIRHS, Black
Mount features a low-profile head, allowing multiple tie mounts to be stacked on a single bolt and providing space savings in tight areas. With their low insertion force and high extraction performance, HellermannTyton mounting ties offer the ideal combination of high-grade materials and superior design to suit the mounting and bundling needs of complex applications. Available in standard and high-heat material options.
Also known as: 089306422365, 157-00340, TYN15700340
Specifications
| Color: | Black |
| Weight Capacity: | 80 lbs |
| Length: | 7.500 in |
| Color: | Black |
| Length: | 7.500 in |
| Weight Capacity: | 80 lbs |