Cable Tie/Fir Tree Mount, .03"–.28"/8", Black

Item #: 1260720

Cat #: 156-00329

UPC: 089306290193

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie/Fir Tree Mount, 8" x .5"L, .03"–.28" Panel Thick, 50lb, PA66HIRHS, Black

Overview

Heavy Duty Cable Tie/Fir Tree Mount, 8" x .5"L, .03"–.28" Panel Thick, 50lb, PA66HIRHS, Black

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306290193, 156-00329, TYN15600329

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs