Cable Tie/Fir Tree, 30lb, 11.8", Black

Item #: 1260707

Cat #: 111-05350

UPC: 089306262237

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 11.8"L, Mnt Hole Dia .256"-.276", 30lb, PA66HIRHS, Black, 500/pkg

Overview

2-Piece Cable Tie/Fir Tree Mount, 11.8"L, Mnt Hole Dia .256"-.276", 30lb, PA66HIRHS, Black, 500/pkg

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306262237, 111-05350, TYN11105350

Specifications

Color: Black
Weight Capacity: 30 lbs
Length: 11.800 in
Color: Black
Length: 11.800 in
Weight Capacity: 30 lbs