Cable Tie/Fir Tree, 8", Gray

Item #: 1260703

Cat #: 150-31098

UPC: 089306296409

$ 2.10 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 8.0" Long, Mounting Hole Diameter .26"-.28", PA46, Gray, 500/pkg

Overview

2-Piece Cable Tie/Fir Tree Mount, 8.0" Long, Mounting Hole Diameter .26"-.28", PA46, Gray, 500/pkg

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306296409, 150-31098, TYN15031098

Specifications

Color: Gray
Length: 8 in
Color: Gray
Length: 8 in