Cable Tie/Arrowhead, 50lb, 8.5", Natural

Item #: 1260702

Cat #: 126-00114

UPC: 089306336051

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount, 8.5"L, 50lb, Panel Thickness .07"–.12", PA66HIRHS, Natural, 500/pkg

Overview

1-Piece Cable Tie/Arrowhead Mount, 8.5"L, 50lb, Panel Thickness .07"–.12", PA66HIRHS, Natural, 500/pkg

The Domed Push Mount Tie provides a tight, rattle-free installation and acts as a seal to kieep out dust and debris. One-piece mounting ties offer a complete solution by both bundling cable and at the same time providing a mounting solution.

Also known as: 089306336051, 126-00114, TYN12600114

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8.500 in
Color: Natural
Length: 8.500 in
Weight Capacity: 50 lbs