Push Mount Tie, 6.2", Black

Item #: 1260694

Cat #: 126-00186

UPC: 089306386407

$ 1.32 EA
Company wide:
0 in stock
Documents & Guides
Push Mount Tie with Seal, 6.2" Long, Mounting Hole Diameter 0.26"-0.51", PA66HS, Black, 500/pkg

Overview

Push Mount Tie with Seal, 6.2" Long, Mounting Hole Diameter 0.26"-0.51", PA66HS, Black, 500/pkg

Push Mount Ties with Seal for Oval Holes provide a one-piece bundling and mounting solution. The oval arrowhead fastener won’t rotate once inserted into a panel hole, ensuring proper routing of wires and hoses. The welded rubber seal protects against the ingress of water and debris.

Also known as: 089306386407, 126-00186, TYN12600186

Specifications

Color: Black
Length: 6.200 in
Color: Black
Length: 6.200 in