Cable Tie/Arrowhead, 50lb, 8", Natural

Item #: 1260684

Cat #: 126-00117

UPC: 089306308874

$ 0.36 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount with Wings, 8"L, 50lb, 0.24 - 0.26" Mtg Hole, PA66, Natural, 500/bag

Overview

1-Piece Cable Tie/Arrowhead Mount with Wings, 8"L, 50lb, 0.24 - 0.26" Mtg Hole, PA66, Natural, 500/bag

Wing design helps stabilize the tie in high vibration applications. One-piece mounting ties offer a complete solution by both bundling cable and simultaneously providing a mounting solution. HellermannTyton's one-piece mounting ties offer the ideal combination of high specification materials and superior design to suit the mounting and bundling needs of complex applications.

Also known as: 089306308874, 126-00117, TYN12600117

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs