Stud Mount Lateral Cable Tie, 0.2"x6", Black

Item #: 1260670

Cat #: 157-00226

UPC: 089306379744

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Stud Mount Lateral Cable Tie, Stud Diameter .2", 50lbs, 6.0" Long, PA66HS, Black

Overview

Stud Mount Lateral Cable Tie, Stud Diameter .2", 50lbs, 6.0" Long, PA66HS, Black

The low profile stud mount allows for several ties to be installed on top of one another. The features can be used to accommodate applications requiring the fastening of a single bundle or multiple bundles on the same stud.

Also known as: 089306379744, 157-00226, TYN15700226

Specifications

Length: 6 in
Color: Black
Weight Capacity: 50 lbs
Length: 6 in
Weight Capacity: 50 lbs
Color: Black