Cable Tie/Fir Tree, 6.1–7.0mm/9.1", Natural

Item #: 1260669

Cat #: 157-00200

UPC: 089306369363

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount, 25mm Offset, 9.1" Long, 6.1–7.0 mm Hole, 50lb, PA66HIRHS, Natural

Overview

1-Piece Cable Tie/Fir Tree Mount, 25mm Offset, 9.1" Long, 6.1–7.0 mm Hole, 50lb, PA66HIRHS, Natural

The Offset Cable Ties route and position wire and cable bundles away from a mounting hole. The offset bar between the fir tree and cable tie strap provides a robust and cored-out design to eliminate any potential bending of the wire or cable assembly once installed. The combination of 12.5mm and 25mm offset distances and various fir tree sizes offer coverage for a majority of industry offset routing application. The outside serrations of the tie strap present a smooth surface to the cables preventing any possible damage to soft or delicate bundles. One-piece mounting ties offer a complete solution by both bundling cable and at the same time providing a mounting solution. HellermannTyton’s one-piece mounting ties offer the ideal combination of high specification materials and superior design to suit the mounting and bundling needs of complex applications.

Also known as: 089306369363, 157-00200, TYN15700200

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 9.100 in
Color: Natural
Length: 9.100 in
Weight Capacity: 50 lbs