Cable Tie/Fir Tree Mount, 6.1–7mm/8.5", Black

Item #: 1260665

Cat #: 157-00171

UPC: 089306358084

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount, 12.5mm Offset, 8.5" Long, 6.1–7mm Hole, 50lb, PA66HIRHS, Black

Overview

1-Piece Cable Tie/Fir Tree Mount, 12.5mm Offset, 8.5" Long, 6.1–7mm Hole, 50lb, PA66HIRHS, Black

HellermannTyton's Off-Set Fir Tree Cable Tie and fixing offers a simple and easy to use method of bundling and fixing cables, the design of the fir tree ensures a positive and secure fixing into panels with thicknesses from .2" - .26" or threaded blind holes. The 'disc' on the top of the fir tree covers the hole and minimizes the ingress of water and dirt.

Also known as: 089306358084, 157-00171, TYN15700171

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8.500 in
Color: Black
Length: 8.500 in
Weight Capacity: 50 lbs