Rotatable Cable Tie and Edge Clip, 6.3", Black

Item #: 1260662

Cat #: 156-00049

UPC: 089306310747

$ 5.89 EA
Company wide:
0 in stock
Documents & Guides
Rotatable Cable Tie and Edge Clip, 6.3" Length, Outside Serrated, PA66HS, Black

Overview

Rotatable Cable Tie and Edge Clip, 6.3" Length, Outside Serrated, PA66HS, Black

These EdgeClips are also mounted simply by pushing them onto an edge. A twistable EdgeClip is the ideal solution whenever flexible routing of cable bundles is required. The cable route can even be modified post-installation. The clips are available in 90° and 360° models for use with different types of cable tie. On the CBT30MR the bundle runs at the side of the clip, on the CBTO50R it runs over the centre of the clip.

Also known as: 089306310747, 156-00049, TYN15600049

Specifications

Color: Black
Length: 6.300 in
Color: Black
Length: 6.300 in